missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Industrial Scoop

Product Code. 10210112
Click to view available options
Capacity (Metric):
150 mL
750 mL
1250 mL
Length (Metric):
250 mm
350 mm
400 mm
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 10210112

Brand: Vitlab™ 40693

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these Corrosion resistant scoops for applications in the food industry. VITLAB™ Industrial Scoops made of HDPE are almost unbreakable. Plastic scoops are lighter than metal, don’t dent and feature good chemical resistance.

  • Clear HDPE scoop
  • Conical in shape with tapered filling edge

Specifications

Capacity (Metric) 750 mL
Color Natural
Product Type Industrial Scoop
For Use With (Application) For contact with food
Material HDPE
Length (Metric) 350 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.