missing translation for 'onlineSavingsMsg'
Learn More

Brannan Infrared Industrial Thermometer with Multi Spot Targeting

Product Code. 31810751
Change view
Click to view available options
Max. Temperature (Metric):
950°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) Unit Size
31810751 950°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31810751 Supplier Brannan Supplier No. 38/707/0
  • ONLINE EXCLUSIVE PRICE
    160.78 €
    95.56 € / Pack of 1
    Save 65.22 €
    40% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact infrared thermometer with 13 laser spots to incraese target accuracy for fast and precise measurement.

  • Built-in laser circle with 13 laser spots increases the target accuracy
  • Temperature range -30 to +950°C
  • Automatic measurement range selection with resolution 0.1°C/°F
  • Built-in dual laser pointers
  • Fast and precise measurements
  • Large backlit LCD
  • Max min recording function
  • Adjustable emissivity
  • Auto trigger off and auto power off
  • Supplied with 3 point certificate of calibration
  • Supplied with protective pouch

Specifications

Disposable Reusable
Product Type Infrared Thermometer
Max. Temperature (English) 1742°F
Max. Temperature (Metric) 950°C
Min. Temperature (English) -22°F
Min. Temperature (Metric) -30°C
Calibrated Factory Calibrated
Display Digital LCD
IP Rating None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.