missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Injection Port Liners for GC Instruments

Product Code. 10639485 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.2 mm
2 mm
2.3 mm
4 mm
5.2 mm
Packing Material:
None
Quartz Wool
Product Type:
Cyclosplitter Liner
Direct Straight Liner
Single Gooseneck Liner
Split Straight Liner
Split Straight Liner for Agilent Instruments
Split/Splitless FAST FocusLiner
Split/Splitless FAST FocusLiner w/ Single Taper
Split/Splitless FocusLiner
Split/Splitless FocusLiner w/ Single Taper
Split/Splitless Liner
Split/Splitless Liner w/ Double Taper
Split/Splitless Liner w/ Recessed Gooseneck
Split/Splitless Liner w/ Single Taper
Split/Splitless Liner w/Recessed Gooseneck
Splitless Liner w/ Recessed Gooseneck
Splitless Liner w/ Single Taper
Splitless Straight Liner
Quantity:
5
25
Unit Size:
Pack of 25
Pack of 5
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Packing Material Product Type Quantity Unit Size
10639485 1.2 mm None Direct Straight Liner 5 Pack of 5
10733667 4 mm Quartz Wool Split/Splitless FocusLiner 25 Pack of 25
10253753 4 mm Quartz Wool Split/Splitless FocusLiner 5 Pack of 5
10239644 4 mm Quartz Wool Split Straight Liner 25 Pack of 25
10515435 2.3 mm Quartz Wool Split/Splitless FAST FocusLiner 5 Pack of 5
10533615 4 mm None Split Straight Liner 5 Pack of 5
10418484 4 mm Quartz Wool Split/Splitless Liner w/ Recessed Gooseneck 5 Pack of 5
10479614 4 mm Quartz Wool Split/Splitless FocusLiner w/ Single Taper 25 Pack of 25
10545435 4 mm Quartz Wool Split/Splitless FocusLiner w/ Single Taper 5 Pack of 5
10140893 4 mm None Split/Splitless Liner w/ Single Taper 5 Pack of 5
10555435 4 mm None Split/Splitless Liner w/ Double Taper 5 Pack of 5
10743667 2.3 mm Quartz Wool Split/Splitless FAST FocusLiner w/ Single Taper 25 Pack of 25
10269594 5.2 mm None Single Gooseneck Liner 5 Pack of 5
10107514 5.2 mm None Cyclosplitter Liner 5 Pack of 5
10609675 5.2 mm Quartz Wool Split/Splitless Liner 5 Pack of 5
10415923 4 mm Quartz Wool Split Straight Liner 5 Pack of 5
10525625 2 mm Quartz Wool Splitless Straight Liner 5 Pack of 5
10016064 2.3 mm Quartz Wool Split/Splitless FAST FocusLiner 25 Pack of 25
10279404 4 mm - Split Straight Liner for Agilent Instruments 25 Pack of 25
10438854 4 mm Quartz Wool Split/Splitless Liner w/Recessed Gooseneck 25 Pack of 25
10611216 2 mm None Splitless Liner w/ Recessed Gooseneck 5 Pack of 5
10289214 1.2 mm None Direct Straight Liner 25 Pack of 25
10722137 4 mm None Split/Splitless Liner w/ Single Taper 25 Pack of 25
10732137 4 mm None Split/Splitless Liner w/ Double Taper 25 Pack of 25
10055694 2.3 mm None Split/Splitless FAST FocusLiner w/ Single Taper 5 Pack of 5
16875951 4 mm Quartz Wool Splitless Liner w/ Single Taper 25 Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 10639485 Supplier Thermo Scientific™ Supplier No. 453A1335
Estimated Shipment: 02-11-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these standard deactivated injection port liners to optimize performance of Thermo Scientific and Agilent GC instruments.

Optimize the performance of Thermo Scientific™ and Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.

  • Highly deactivated borosilicate glass
  • Quartz wool packing material
  • ID × OD × L: 4 × 6.3 × 78.5mm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Direct Straight Liner
For Use With (Application) Split/Splitless/P&T
Quantity 5
Length (Metric) 78.5 mm
Packing Material None
Diameter (Metric) Inner 1.2 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Thermo Scientific TRACE 1300/1600 series and Agilent GC instruments
Liner Material Highly Deactivated Borosilicate Glass

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.