missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LinerGOLD™ GC Liners

Product Code. 10299954 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.75 mm
1 mm
2 mm
3 mm
4 mm
5 mm
Mixed
Length (Metric):
105 mm
120 mm
78.5 mm
Mixed
Quantity:
1
2
5
25
Product Type:
Direct Straight Liner
Double Taper Cyclo Liner
Mixed Liner Pack
PTV Baffle Liner (Siltek)
PTV Glass Straight Liner (Deactivated)
PTV Liner, Concentric Baffles
PTV Liner, Offset 5 Baffles
PTV Liner, Sintered Lining
PTV Liner, Tenax TA
PTV Liner, Three Baffles
PTV Silcosteel Liner for OC
PTV Siltek Metal Liner
PTV Siltek Metal Liner, Wool
PTV Split/Splitless Straight Liner
PTV Straight Liner
Precision Liner
Split FocusLiner
Split Straight Liner
Split/Splitless Liner
Split/Splitless Mini-Lam Liner
Split/Splitless Mixed Liner Sample Pack
Split/Splitless Straight Liner
Splitless FocusLiner
Splitless FocusLiner for 50 mm Needle
Splitless Liner
Splitless Liner, Double Taper
Splitless Liner, Single Taper
Splitless Liner, Single Taper, Wool
Splitless Precision Liner
Splitless Straight Liner
Splitless Straight Liner (Siltek)
Unit Size:
Each
Pack of 2
Pack of 25
Pack of 5
76 product options available for selection
Product selection table with 76 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Length (Metric) Quantity Product Type unitSize
10299954 2 mm 120 mm 2 PTV Siltek Metal Liner Pack of 2
10428854 1 mm 120 mm 2 PTV Siltek Metal Liner Pack of 2
11827310 1 mm 120 mm 2 PTV Silcosteel Liner for OC Pack of 2
10651324 5 mm 105 mm 5 Split Straight Liner Pack of 5
10572075 3 mm 105 mm 5 Split Straight Liner Pack of 5
10455173 5 mm 105 mm 5 Splitless Straight Liner Pack of 5
11827290 1 mm 120 mm 5 PTV Straight Liner Pack of 5
10651914 2 mm 120 mm 5 PTV Straight Liner Pack of 5
10209964 2 mm 120 mm 5 PTV Liner, Sintered Lining Pack of 5
10714847 1 mm 120 mm 5 PTV Liner, Three Baffles Pack of 5
11877350 0.75 mm 105 mm 5 PTV Split/Splitless Straight Liner Pack of 5
10732527 5 mm 105 mm 25 Split Straight Liner Pack of 25
10732147 3 mm 105 mm 25 Split Straight Liner Pack of 25
11520964 5 mm 105 mm 25 Splitless Straight Liner Pack of 25
10619865 1 mm 120 mm 25 PTV Straight Liner Pack of 25
10690616 2 mm 120 mm 25 PTV Straight Liner Pack of 25
10147694 1 mm 120 mm 25 PTV Liner, Three Baffles Pack of 25
10416113 5 mm 105 mm 5 Split FocusLiner Pack of 5
10300875 2 mm 120 mm 5 PTV Baffle Liner (Siltek) Pack of 5
10594465 3 mm 105 mm 5 Splitless Straight Liner (Siltek) Pack of 5
10314273 5 mm 105 mm 5 Splitless FocusLiner Pack of 5
10751957 5 mm 105 mm 5 Splitless FocusLiner for 50 mm Needle Pack of 5
10489614 5 mm 105 mm - Splitless FocusLiner Pack of 25
10764247 5 mm 105 mm 25 Split FocusLiner Pack of 25
10761957 5 mm 105 mm 25 Splitless FocusLiner Pack of 25
10053004 2 mm 120 mm 5 PTV Glass Straight Liner (Deactivated) Pack of 2
10209174 2 mm 120 mm 2 PTV Siltek Metal Liner, Wool Pack of 2
15237498 4 mm 78.5 mm 5 Split/Splitless Mini-Lam Liner Pack of 5
15247498 Mixed Mixed 5 Split/Splitless Mixed Liner Sample Pack Pack of 5
10190553 3 mm 105 mm 5 Splitless Straight Liner Pack of 5
15458000 5 mm 105 mm 1 Direct Straight Liner Each
15488000 3 mm 105 mm 1 Split Straight Liner Each
15418010 3 mm 105 mm 1 Splitless Liner Each
15448010 5 mm 105 mm 1 Splitless Liner Each
15468000 5 mm 105 mm 5 Direct Straight Liner Pack of 5
15498000 3 mm 105 mm 5 Split Straight Liner Pack of 5
15428010 3 mm 105 mm 5 Splitless Liner Pack of 5
15408000 4 mm 78.5 mm 5 Precision Liner Pack of 5
15438000 1 mm 78.5 mm 5 Direct Straight Liner Pack of 5
15457980 4 mm 78.5 mm 5 Split/Splitless Liner Pack of 5
15487980 4 mm 78.5 mm 5 Split/Splitless Straight Liner Pack of 5
15417990 4 mm 78.5 mm 5 Splitless Liner, Single Taper Pack of 5
15447990 4 mm 78.5 mm 5 Splitless Liner, Single Taper, Wool Pack of 5
15477990 4 mm 78.5 mm 5 Splitless Liner, Double Taper Pack of 5
15458010 5 mm 105 mm 5 Splitless Liner Pack of 5
15488010 5 mm 105 mm 5 Precision Liner Pack of 5
15478000 5 mm 105 mm 25 Direct Straight Liner Pack of 25
15408010 3 mm 105 mm 25 Split Straight Liner Pack of 25
15438010 3 mm 105 mm 25 Splitless Liner Pack of 25
15468010 5 mm 105 mm 25 Splitless Liner Pack of 25
15447980 4 mm 78.5 mm 1 Split/Splitless Liner Each
15497990 4 mm 78.5 mm 1 Precision Liner Each
15477980 4 mm 78.5 mm 1 Split/Splitless Straight Liner Each
15428000 1 mm 78.5 mm 1 Direct Straight Liner Each
15407990 4 mm 78.5 mm 1 Splitless Liner, Single Taper Each
15467990 4 mm 78.5 mm 1 Splitless Liner, Double Taper Each
15437990 4 mm 78.5 mm 1 Splitless Liner, Single Taper Each
15418000 4 mm 78.5 mm 25 Precision Liner Pack of 25
15467980 4 mm 78.5 mm 25 Split/Splitless Liner Pack of 25
15497980 4 mm 78.5 mm 25 Split/Splitless Straight Liner Pack of 25
15448000 1 mm 78.5 mm 25 Direct Straight Liner Pack of 25
15427990 4 mm 78.5 mm 25 Splitless Liner, Single Taper Pack of 25
15487990 4 mm 78.5 mm 25 Splitless Liner, Double Taper Pack of 25
15457990 4 mm 78.5 mm 25 Splitless Liner, Single Taper, Wool Pack of 25
15438020 2 mm 120 mm 1 PTV Liner, Concentric Baffles Each
15478010 5 mm 105 mm 1 Precision Liner Each
15408020 5 mm 105 mm 1 Splitless Precision Liner Each
15640249 1 mm 120 mm 5 PTV Liner, Offset 5 Baffles Pack of 5
15448020 2 mm 120 mm 5 PTV Liner, Concentric Baffles Pack of 5
15418020 5 mm 105 mm 5 Splitless Precision Liner Pack of 5
15458020 2 mm 120 mm 25 PTV Liner, Concentric Baffles Pack of 25
15498010 5 mm 105 mm 25 Precision Liner Pack of 25
15428020 5 mm 105 mm 25 Splitless Precision Liner Pack of 25
15548813 Mixed Mixed 5 Mixed Liner Pack Pack of 5
16646912 4 mm 78.5 mm 5 Double Taper Cyclo Liner Pack of 5
30130381 2 mm 120 mm 1 PTV Liner, Tenax TA Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 76 options available.
76 options
This item is not returnable. View return policy
Product Code. 10299954 Supplier Thermo Scientific™ Supplier No. 45322044
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use the gold-standard Thermo Scientific™ LinerGOLD™ GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.

Use the gold standard in GC liner performance and consistency. LinerGOLD GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:

  • Increased accuracy and sensitivity in analysis, preventing the loss of sensitive compounds in analysis
  • Lower detection limits when analyzing active and sensitive compounds
  • Excellent reproducibility gives confidence in your results from liner to liner
  • Consistently high level of performance time after time

LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that is installed onto your GC system.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 2
Length (Metric) 120 mm
Packing Material None
Product Type PTV Siltek Metal Liner
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 2.75 mm
For Use With (Equipment) Thermo Scientific Instruments

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.