missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional Injector Nozzle A 845/2

Product Code. 30130345 Shop All Miele Products
Change view
Click to view available options
Depth (Metric):
55 mm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) unitSize
30130345 55 mm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130345 Supplier Miele Professional Supplier No. 11116130
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Injector nozzle A 845/2 with plastic supports.

  • Suitable for mobile injector units and baskets screw connection
  • Part of the EasyLoad system
  • Packaging unit with 10 nozzles
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Product Type Injector Nozzle
Includes Plastic Supports
Depth (Metric) 55 mm
Height (Metric) 125 mm
Length (Metric) 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.