missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Injectors for iCAP™ MX and iCAP™ Q/Qnova Series ICP-MS Systems

Product Code. 17862836 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
Injector 2.5 mm ID quartz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
17862836 Injector 2.5 mm ID quartz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17862836 Supplier Thermo Scientific™ Supplier No. 1305600
 Restricted Item
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Discover our wide range of reliable, screw-in, self-aligning injectors, with differing internal diameters and materials, to match your sample matrices and ICP-MS analysis needs.

Choose from this range of reliable, screw-in, self-aligning injectors, with differing internal diameters and materials, to match your sample matrices and analytical needs.

The iCAP MX and iCAP Q/Qnova Series ICP-MS systems come as standard with a 2.5 mm internal diameter, quartz injector. All of our injectors are easily removable for improved robustness and reduced maintenance requirements.

Choose high quality consumables to improve performance
  • Quartz Injector (1.0mm ID) for organic solvents
  • Quartz Injector (2.0mm ID)
  • Quartz Injector (2.5mm ID)
  • Sapphire Injector (2.0mm ID)
  • Platinum Injector for ultra high purity analysis of semiconductor process chemicals
  • Three Legged Injector (GC or Laser Compatible)

Specifications

Type Injector
For Use With (Equipment) iCAP MX and iCAP Q/Qnova Series ICP-MS Systems
Includes Injector 2.5 mm ID quartz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.