missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Inkjet Polypropylene Roll Labels with 76.2 mm Core

Product Code. 17565146
Change view
Click to view available options
Width (Metric):
25.4 mm
76 mm
Height (Metric):
12.7 mm
25.4 mm
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) unitSize
17565146 25.4 mm 12.7 mm Pack of 1000
17555146 25.4 mm 25.4 mm Pack of 1000
17575146 76 mm 25.4 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17565146 Supplier Brady™ Supplier No. 153654
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions, and harsh chemicals is required.

  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification where labels may come in contact with harsh chemicals
  • Designed for roll inkjet printers
  • Service temperature of -112 to 158°F (-80 to 70°C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polypropylene (B-7425J)
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Cold Temperature and Laboratory Labeling, General Identification
For Use With (Equipment) J2000 and J4000 Inkjet Printers
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 1000 Labels/Roll
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.005 in.
Thickness (Metric) 0.13 mm
Dimensions (L x W) 12.70 x 25.4 mm
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Alternate Part Number JP-59-7425J
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.