missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VACUUBRAND™ Inlet Separator AK with Round Bottom Flask, 500 mL

Product Code. 17172614
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
17172614 500 mL Each
1 options
This item is not returnable. View return policy

Product Code. 17172614

Brand: BRANDTECH™ VACUUBRAND™ 20751802

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An accessory for use with VACUU·PURE™ Pumps

Inlet Separator AK with Round Bottom Flask, 500 mL - for VACUU·PURE Screw Pumps Designed for direct mounting at the pump inlet.

  • Connections: Small flange KF DN 25 and hose nozzle DN 15 mm
  • Leakage Rate: ≤ 1 x 10-4 mbar-l/s
  • Capacity: 500 mL round bottom flask with protective coating
  • High Conductance: Ensures optimal vacuum performance
  • Clear Visibility: Coated glass flask allows easy monitoring of condensate
  • Easy Draining: Condensate can be drained quickly and safely
  • Chemical Resistance: Glass catchpot is durable and resistant to aggressive chemicals
  • Application: Protects the vacuum pump from particles and liquid droplets at the inlet
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Diameter (Metric) Outside 106 mm
For Use With VACUU-PURE 10 C
Includes Round Bottom Flask
Type AK Inlet Catchpot
Maximum Pressure 16 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.