missing translation for 'onlineSavingsMsg'
Learn More

WTW™ inoLab™ Multiparameter Digital Benchtop Meters

Product Code. 13593940
Change view
Click to view available options
Probe Type:
Conductivity Cell
Not included
Optical IDS DO Sensor
pH Electrode, Cond.Cell
pH electrode SenTix 940
pH electrode SenTix 980
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Probe Type Unit Size
13593940 Not included Each
12623800 pH Electrode, Cond.Cell Each
12636637 Optical IDS DO Sensor Each
13503950 pH electrode SenTix 940 Each
13513950 pH electrode SenTix 980 Each
13523950 Conductivity Cell Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 13593940 Supplier WTW™ Supplier No. 1FD350
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Obtain uncompromised measuring accuracy of digital measurements of pH, ORP, dissolved oxygen (optical), BOD, conductivity and turbidity in the lab using the WTW™ inoLab™ Multiparameter Digital Benchtop Meters.

  • Highly suitable for digital measurements of pH, ORP, dissolved oxygen (optical), BOD, conductivity and turbidity in the lab
  • IDS technology allows optimized measurements and efficient documentation in the simplest manner
  • Offer the correct solution for pH, ORP, dissolved oxygen and conductivity measurements in the lab
  • Uncompromised measuring accuracy
  • Wireless ready, digital sensor recognition, smart sensor evaluation
TRUSTED_SUSTAINABILITY

Specifications

Outputs Mini USB
Accuracy (Conductivity) ±0.05% of reading
Accuracy (DO) ±0.05% of reading
Accuracy (mV) ±0.3 or 0.05% of reading
Accuracy (pH) ±0.005
Calibration Points (Conductivity) 1
Calibration Points (pH) 1 to 5
Certifications/Compliance cETLus, CE
Data Management Details 500 Manual/5000 automatic with time/date stamp
Display Type LCD
Range (Conductivity) 0 μS to 1000 mS
Range (mV) ±1200 mV
Range (pH) -2 to 20.001
Range (Salinity) 0 to 70 ppt
Range (TDS) 0 to 1999 mg/L
Resolution (pH) 0.1/0.01/0.001
Includes Meter with universal power supply, stand and operation manual, software and USB cable
Model inoLab Multi 9310 IDS
Power Supply 4 x 1.5V AA type batteries
Probe Type Not included
Product Type Digital benchtop multiparameter
Range (DO) 0 to 90mg/L
Resolution (Conductivity) 3 Significant digits
Resolution (DO) 3 Significant digits
Resolution (mV) 0.1mV
Resolution (Resistivity) 3 Significant digits
Resolution (Salinity) 3 Significant digits
Resolution (TDS) 3 Significant digits
Temperature Accuracy ±0.1
Temperature (Metric) Operating 0°C to 50°C
Temperature Resolution 0.1
Warranty 3 Years
Dimensions (L x W x H) 24 W x 19 Hcm
Width (Metric) 24 cm
Height (Metric) 19 cm
Depth (Metric) 8 cm
Shipping Weight (Metric) 8 kg
Voltage 100/240 V
Frequency 50/60Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.