missing translation for 'onlineSavingsMsg'
Learn More

WTW™ inoLab™ pH Benchtop Meters
GREENER_CHOICE

Product Code. 11344093
Change view
Click to view available options
Dimensions (L x W x H):
240 x 190 x 80 mm
290 x 190 x 80 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
11344093 240 x 190 x 80 mm Each
11331832 290 x 190 x 80 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11344093 Supplier WTW™ Supplier No. 1AA310
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain precision measurements of pH and ORP with the documentation function to use in quality assurance, pharmaceutical industry, and everywhere GLP-supported documentation is required.

  • Precise pH meter with documentation function to use in quality assurance, pharmaceutical industry and everywhere GLP-supported documentation is required
  • Repeatable measuring results by automatic recognition of stable values
  • Monitoring of the optimum measuring range via CMC function
  • Secure and convenient operation via text menus in a bright graphic display
TRUSTED_SUSTAINABILITY

Specifications

Includes DIN connector for measurements/documentation according GLP/AQA, Battery, universal power supply, stand, operation manual, CD-ROM including software and USB cable
Accuracy (Temperature) ±0.1K
Accuracy (mV) ±0.3, ±1
Accuracy (pH) ±0.005, ±0.01
Data Management Details Up to 10 records calibration memory, 500 manual datasets/5000 automatic memory
For Use With (Application) For measurements/documentation according GLP/AQA, AC and battery operation
Range (pH) -2 to 20
Resolution (pH) -2 to 20 ±0.01, -2 to 19.999 ±0.005
Range (mV) ±1200, ±0.3
Resolution (mV) ±(1200.0 ±0.3mV)
Calibration Points 1 to 3
Display Type LCD
Certifications/Compliance CE, cETLUS
IP Rating IP43
Dimensions (L x W x H) 240 x 190 x 80 mm
Weight (Metric) 0.8 kg
Warranty 3 Years
Power Supply Four 1.5V AA batteries or four 1.2V NiMH
Relative Humidity Range Yearly mean: <75%, 30 days/year: 95%, Other days: 85%
Temperature Compensation Automatic/Manual
Temperature (Metric) Operating -5°C to +105°C
Temperature Sensor DIN or BNC/4mm banana
Type Benchtop pH meter
Battery Life Up to 1000 hr. without backlight, 150 hr. with backlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.