missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Insect (Drosophila) Breeding Conical Container

Product Code. 13067683
Change view
Click to view available options
Material:
Polystyrene
Capacity (Metric):
28 mL
68 mL
Unit Size:
Pack of 1500
Pack of 605
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Capacity (Metric) Unit Size
13067683 Polystyrene 28 mL Pack of 1500
10160331 Polystyrene 68 mL Pack of 605
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13067683 Supplier Greiner Bio-One Supplier No. 205101
  • ONLINE EXCLUSIVE PRICE
    235.00 €
    193.76 € / Pack of 1500
    Save 41.24 €
    17% Off
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideally suited for the cultivation of Drosophila melanogaster.

  • Bottom part of container made of either polystyrene or polypropylene
  • Compatible with gas-permeable ceaprene stopper made of water-repellent material
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Conical
Capacity (Metric) 28 mL
Diameter (Metric) Outer 26 mm
For Use With (Application) Cultivation of Drosophila melanogaster
Height (Metric) 64 mm
Material Polystyrene
Type Drosophila Breeding Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.