missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert

Product Code. 15440565 Shop All Miele Products
Click to view available options
:
Dimensions (D x W X H): 522 x 357 x 155mm
This item is not returnable. View return policy

Product Code. 15440565

Brand: Miele Professional™ undefined

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Insert E 963 for the optimum loading of beakers up to 250 ml

Equipped with 33 x 3 stay bars for beakers up to 250 ml
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Product Type Insert/Module for Beakers
Color Stainless Steel
For Use With (Equipment) Large-capacity washer-disinfectors, laboratory
Depth (Metric) 522 mm
Height (Metric) 155 mm
Width (Metric) 357 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.