missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert

Product Code. 10202841 Shop All Miele Products
Change view
Click to view available options
Quantity:
1 Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10202841 1 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10202841 Supplier Miele Professional™ Supplier No. 3808330
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Insert E 106/2 for the optimum loading of wide neck flasks, etc

  • Equipped with 13 large spring hooks x 175 mm height
  • The distance between the spring hooks is approx. 85 mm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Insert, Half
Model E 106/2
For Use With (Equipment) Wide neck flasks, measuring cylinders etc.
Includes 13 large spring hooks x 175mm height (distance between spring hooks is approx. 85mm)
Depth (Metric) 420 mm
Height (Metric) 186 mm
Width (Metric) 180 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.