missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert E 109

Product Code. 10466784 Shop All Miele Products
Change view
Click to view available options
Quantity:
1 Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10466784 1 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10466784 Supplier Miele Professional™ Supplier No. 3808360
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Insert E 109 for the optimum loading of beakers up to 250 ml

  • Suitable for 21 glass beakers up to 250 ml
  • equipped with 21 x 3 stay bars
  • For use in upper and lower basket
TRUSTED_SUSTAINABILITY

Specifications

Product Type Insert, Half Basket
Model E 109
Depth (Metric) 460 mm
Height (Metric) 155 mm
Width (Metric) 230 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.