missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert E 111

Product Code. 13172270 Shop All Miele Products
Change view
Click to view available options
Quantity:
1 Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
13172270 1 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13172270 Supplier Miele Professional™ Supplier No. 3808420
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Insert E 111 for the optimum loading of beakers from 600 to 1,000 ml

  • Suitable for 8 glass beakers between 600 - 1000 ml
  • equipped with 8 x 3 stay bars
  • For use lower basket
TRUSTED_SUSTAINABILITY

Specifications

Product Type Insert, Half
Model E 111
For Use With (Equipment) 8 Beakers, 600 to 1000mL
Depth (Metric) 460 mm
Height (Metric) 205 mm
Width (Metric) 230 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.