missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Inserts for use with Multi Thief

Product Code. 15899241 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
60 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15899241 60 mL Each
15859241 5 mL Each
15869241 10 mL Each
15879241 25 mL Each
15889241 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15899241 Supplier Sampling Systems™ Supplier No. 1290W60
  • ONLINE EXCLUSIVE PRICE
    197.00 €
    194.86 € / Pack of 1
    Save 2.14 €
    1% Off
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enables the sample volume to be quickly and easily changed by changing the removable sample cells. Sampling Systems™ Insert for use with Multi Thief is ideal for taking multiple bulk samples from free flowing powders and granules.

  • 316 stainless steel construction
  • Variable sample volumes
  • Range of sampler lengths
  • Suitable for free flowing powders and granules
  • Multilevel Powder Sampler with variable Sample Volumes

Specifications

Product Type Sampler Insert
Material Stainless Steel (316)
Capacity (Metric) 60 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.