missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Instrument Tray

Product Code. 10640072 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
0.7 mL
500 mL
1000 mL
1800 mL
2300 mL
5500 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10640072 500 mL Each
10582092 0.7 mL Each
10753317 1000 mL Each
10431103 1800 mL Each
10780103 2300 mL Each
10000501 5500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10640072 Supplier Buerkle™ Supplier No. 42302050
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these trays wherever there is a need for clean storage of instruments, equipment, goods and precision parts. Ideal for various uses in laboratories, hospitals, pharmacies, the food and beverage industry.

  • Melamine
  • White Tray without lid
  • Autoclavable
  • Lid available as accessory
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Dimensions (L x W x H) 211 x 112.5 x 35 mm
Color White
Height (Metric) 35 mm
Length (Metric) 211 mm
Material Melamine
Type Instrument Tray
Width (Metric) 112.5 mm
For Use With For Use in Laboratories, Hospitals, Food Industries and Areas in Which Cleanly Item Storage is Needed
Length (English) 8.31 in.
Height (English) 1.38 in.
Shape Rectangular
Width (English) 4.43 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.