missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Insulated Tubing for Baths

Product Code. 10448223
Change view
Click to view available options
Size:
0.5 m
1 m
1.5 m
Unit Size:
1.5m
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
10448223 0.5 m Each
10727074 1 m Each
10757234 1.5 m 1.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10448223 Supplier Julabo™ Supplier No. 8930220
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Insulated tubing for Julabo™ Cry-compact and refrigerated/heating circulator baths

Specifications

For Use With (Equipment) CF30, CF31, CF40, CF41 Cryo-compact circulator, F25-HE refrigerated/heating circulator
Temperature Range -50°C to +200°C
Type Insulated Tubing
Includes M16 x 1 connector
Material Metal
Size 0.5 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.