missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Insulation for Baths
Click to view available options
Diameter (Metric):
12mm
14mm
23mm
Holds:
CR 12 mm ID, Reinf. 8 mm ID tubing
CR tubing 8 to 10 mm I.D.
Reinf.Tubing 12 mm/1/2 in. ID
Unit Size:
Each
Specifications
Specifications
| For Use With (Equipment) | F25-HE, F25-HL, F32-HE, F32-HL, F33-HL refrigerated/heating circulator |
| Type | Insulation |
| Holds | Reinf.Tubing 12 mm/1/2 in. ID |
| Size | 1 m |
| Diameter (Metric) | 23mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction