missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Integral IN 250 XTW Circulation Chiller with BS1363 UK-Plug, Traditional Refrigerants
GREENER_CHOICE

Product Code. 16813590
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16813590

Brand: Lauda™ L002868

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Process thermostat with integrated cooling system for dynamic temperature control within external circuits

  • Colored TFT display for simultaneous indication of actual/set values, graphic illustration of temperature profile
  • Clear text menu navigation
  • Six selectable languages DE, EN, FR, SP, IT, RU
  • Management of heat transfer liquids with stored properties
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • Self adapt function for determination of control parameters
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • USB and Ethernet interface equipped as standard
  • Powerful LAUDA Variopump pressure pump with eight selectable output levels or control of outflow pressure
  • Port for external Pt100 integrated, second external Pt100 feasible via interface module
  • Remote fault indication through floating contact
  • Option for upgrading up to two additional interfaces (RS 232/485, Profibus, analogue, contact or EtherCat modules)
  • Integrated and adjustable bypass
  • Programmer with 150 temperature/time segments can be separated into five programs
  • Very small internal volume and big non-thermostated expansion vessel (cold fluid layer system)
  • Integrated web server for browser based operation in local area networks via PC, tablet or smart phone, secure data transfer due to authentication procedure and encryption
  • Digital display of pump pressure
  • SmartCool system for energy-saving digital cooling management including compressor on-off control
  • Condenser cooling
  • Water
  • Utilizes traditional refrigerants (HFCs) in accordance with European legislation to control F-gases (EU) 517/2014
  • Technical Features:
    • Working temperature range: -45 to 220 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 3.5 kW
    • Power consumption max: 3.7 kW
    • Power consumption: 16 A
    • Pump pressure max: 3.1 bar
    • Pump flow rate pressure max: 65 L/min
    • In/outlet connection thread (outside): M30x1,5
    • In/outlet hose size: 3/4 in.
    • Filling volume min: 2.5 L
    • Filling volume max: 8.7 L
    • Water cooling connection thread (outside): 3/4 in.
    • Recommended cooling water temperature: 15 °C
    • Cooling water flow rate: 2.5 L/min
    • Pressure difference cooling water min: 1 bar
    • Maximal pressure cooling water: 10 bar
    • Overall dimensions (W x D x H): 430 x 550 x 760 mm
    • Noise level: 57 dB(A)
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Cooling capacity (pump stages):
      • 200 °C (8), Thermal oil; 2.2 kW
      • 100 °C (8), Thermal oil; 2.2 kW
      • 20 °C (8), Ethanol; 2.1 kW
      • 10 °C (8), Ethanol; 2 kW
      • 0 °C (8), Ethanol; 1.8 kW
      • -10 °C (8), Ethanol; 1.4 kW
      • -20 °C (4), Ethanol; 1 kW
      • -30 °C (4), Ethanol; 0.55 kW
      • -40 °C (4), Ethanol; 0.2 kW
      • -45 °C (2), Ethanol; 0.05 kW
  • Specifications

    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.