missing translation for 'onlineSavingsMsg'
Learn More

Hach Lange™ Intellical LBOD101 Luminescent/Optical Dissolved Oxygen (LDO) Sensor for BOD Measurements, 1 m Cable

Product Code. 15742295
Change view
Click to view available options
Material:
Polycarbonate/ABS
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
15742295 Polycarbonate/ABS Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15742295 Supplier Hach Lange™ Supplier No. LBOD10101
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A Breakthrough in BOD Measurement! Hach LBOD Intellical probe uses unique LDO technology to deliver superior confidence in results.

A Breakthrough in BOD Measurement! Hach LBOD Intellical probe uses unique LDO technology to deliver superior confidence in results. Intellical LBOD101 is the latest embodiment of Hach's unique Luminescent Dissolved Oxygen (LDO) technology. The LBOD101 is a digital, luminescent dissolved oxygen (LDO) sensor with a replaceable, integrated stirring system. The LBOD101 measures the dissolved oxygen for BOD (Biochemical Oxygen Demand) determination in BOD bottles in BOD5 testing applications. The LBOD101 probe is used for initial and final dissolved oxygen measurements. The LBOD101 is fitted with an automatic pressure sensor module. The DO sensing cap comes with an iButton to track days in use and remind remaining life of the sensing cap element. The Hach Intellical LBOD101 optical dissolved oxygen probe improves confidence in the BOD5 testing procedure by reducing variance and maintenance while increasing stability, accuracy, precision, and efficiency (tests per unit time). Intellical LBOD101 low maintenance requirements keeps lab down-time to a minimum Intellical digital probes provide ultimate traceability in measurement history Intellical digital probes can be moved between meters without the need to re-calibrate or re-enter measurement settings

The Hach Intellical LBOD101 optical dissolved oxygen probe improves confidence in the BOD5 testing procedure by reducing variance and maintenance while increasing stability, accuracy, precision, and efficiency (tests per unit time).
The Intellical LBOD101 probe has no membranes to foul or replace, no electrolyte solution to replenish, and fast, reliable 2-point calibration that stabilizes quickly. Additionally, there is no 30-minute polarization and warm-up time with the LBOD101 probe.

Intellical LBOD101 low maintenance requirements keeps lab down-time to a minimum
The Intellical LBOD101 has no membranes to replace (lower cost of ownership), features a replaceable stirrer assembly and a long-life unique magnetic-based motor that is also replaceable.

Intellical digital probes provide ultimate traceability in measurement history
Stored time and date stamp for each measurement, operator and sample ID, calibration history, parameter, and probe serial number.

Intellical digital probes can be moved between meters without the need to re-calibrate or re-enter measurement settings
Ideal for a multi-user environment with multiple HQD series Laboratory and Portable meters.

What's included?
Intellical LBOD101 Luminescent Dissolved Oxygen (LDO) sensor for BOD measurement, DO Cap with its iButton (already mounted), Test certificate, and Basic User Manual.
Specifications
Accuracy: ±0.05 mg/L from 0 to 10 mg/L
±0.1 mg/L for greater than 10 mg/L
Cable Length: 1.8 m
Electrode Type: Luminescent Dissolved Oxygen
Length: 215 mm
Method Type: Laboratory: Luminescent Dissolved Oxygen
Parameter: Dissolved Oxygen (BOD)
Pressure accuracy: ±3 mbar (0.3 kPa)
Pressure Resolution: 5 mbar (0.5 kPa)
Probe Type: Standard
Product Kit: Model: LBOD101
Accessories Included: None
Range: 0.05 - 20.0 mg/L
1 - 200% saturation
0.05 to 20.0 mg/L (ppm)
Reference Junction: NA
Resolution: 0.01/0.1
Sample depth: 10 mm
Saturation accuracy: ±0.59% of reading
Saturation resolution: 0.1 %
Sensor Body Material: Polycarbonate / ABS
Sensor Cable Length (m): 1.8
Sensor material: Polycarbonate / ABS
Sensor Type: Lumiphore
Special Feature: Integrated stirring system.
Temperature Accuracy: ±0.3 °C
Temperature Range: 0 - 50 °C
Temperature Resolution: 0.1 °C
Test Requirements: Parameter Needed: BOD
Minimum Sample Depth (mm): 10
Thermistor: 
Type of Measurement: Laboratory
Weight: 0.22 kg
What's included?: Intellical LBOD101 Luminescent Dissolved Oxygen (LDO) sensor for BOD measurement, DO Cap with its iButton (already mounted), Test certificate, and Basic User Manual.

TRUSTED_SUSTAINABILITY

Specifications

Type Benchtop BOD Meters
Material Polycarbonate/ABS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.