missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Interchangeable Block for PCMT Thermoshaker
Description
- A block is required for use with PCMT Thermoshaker. Specify when ordering
- Choice of 5 interchangeable blocks including a block suitable for microplates:
- HC18 20 (20 x 0.5 ml and 12 x 1.5 ml microtubes)
- HC32 (20 x 0.2 ml and 12 x 1.5 ml microtubes)
- HC24N (24 x 1.5 ml microtubes)
- HC24 (24 x 2 ml microtubes)
- HC96 (96-well microplate for PCR, 0.2 ml)
Specifications
Specifications
| For Use With (Equipment) | PCMT Thermoshaker |
| Holds | 0.5/1.5 mL Microtubes |
| No. of Places | 32 |
| Temperature Range (Metric) | 4°C to 100°C |
| Type | Block |
| Temperature Uniformity | ±0.1°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?