missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Interchangeable Block for PCMT Thermoshaker

Product Code. 12347627
Change view
Click to view available options
No. of Places:
1
24
32
Holds:
0.2 mL/1.5 mL Microctubes
0.5/1.5 mL Microtubes
1.5 mL Microtubes
2.0 mL Microtubes
96-well Microplate (0.2 mL)
Unit Size:
Each
Product Code. No. of Places Holds unitSize
12347627 24 2.0 mL Microtubes Each
12337627 32 0.5/1.5 mL Microtubes Each
15159555 24 1.5 mL Microtubes Each
12909930 1 96-well Microplate (0.2 mL) Each
15137823 32 0.2 mL/1.5 mL Microctubes Each
5 options
This item is not returnable. View return policy

Product Code. 12347627

Brand: Grant Instruments™ HC24

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent uniformity and mixes evenly across the thermoshaker block. Grant Instruments™ Interchangeable Block for PCMT Thermoshaker is quick to reach specified mixing speed.

  • A block is required for use with PCMT Thermoshaker. Specify when ordering
  • Choice of 5 interchangeable blocks including a block suitable for microplates:
    • HC18 20 (20 x 0.5 ml and 12 x 1.5 ml microtubes)
    • HC32 (20 x 0.2 ml and 12 x 1.5 ml microtubes)
    • HC24N (24 x 1.5 ml microtubes)
    • HC24 (24 x 2 ml microtubes)
    • HC96 (96-well microplate for PCR, 0.2 ml) 
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) PCMT Thermoshaker
Holds 2.0 mL Microtubes
No. of Places 24
Temperature Range (Metric) 4°C to 100°C
Type Block
Temperature Uniformity ±0.1°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.