missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagPipet Fixed (1-0.9-0.1 mL)

Product Code. 12480050
Click to view available options
Type:
Pipette
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12480050

Brand: Interscience 251091

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BagPipet is an autoclavable pipet that measures a fixed volume of any liquid

Autoclavable pipet with fixed volume: 0.1 mL/0.9 mL/1 mL with BagTips™

Specifications

Autoclavable Autoclavable
Color Silver
Disposable Reusable
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.1 to 0.9 to 1 mL
For Use With (Application) It prevents cross-contamination during pipetting in a sample pooling preparation for pathogen research and especially during subculture.
For Use With (Equipment) sample bags
Includes Delivered with: 1 user's manual, 1 pouch of BagTips Regular, 1 fixed volume button 1000 μL (on the pipet), 1 holder for key, 2 fixed volume buttons (900 μL, 100 μL), 2 O-Rings, 1 Allen wrench, Oil
Quantity 1 Ea.
Dimensions (L x W x H) 60 x 185 x 30 mm
Length (English) 7.28 in.
Width (English) 12.2 in.
Height (English) 1.18 in.
Weight (English) 0.33 lb.
Weight (Metric) 149 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.