missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Interior Ip68 Socket (For Temperature Restriction +70°C Option) 230V, 2. A, For Icp450

Product Code. 16317147 Shop All Memmert Products
Change view
Click to view available options
For Use With (Equipment):
ICP450 Cooled Incubator
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
16317147 ICP450 Cooled Incubator Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16317147 Supplier Memmert™ Supplier No. ICP450R3
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

For Use With (Equipment) ICP450 Cooled Incubator
Temperature Range (Metric) 70°C
Type Interior Socket
Voltage 230 V
Amperage 2.2 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.