missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Interior Ip68 Socket (For Temperature Restriction +70°C Option) 230V, 2. A, For Icp750

Product Code. 16337217 Shop All Memmert Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16337217 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16337217 Supplier Memmert™ Supplier No. ICP750R3
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

For Use With (Equipment) Can be Switched Off with The On/Off Switch, Cannot be Switched Individually
Temperature Range (Metric) 70°C
Type Interior Socket
Voltage 230 V
Amperage 2.2 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.