missing translation for 'onlineSavingsMsg'
Learn More

Manutan Internal doors, quick hang PVC curtains

Product Code. 12844679
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
400 x 250 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
12844679 400 x 250 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12844679 Supplier Manutan Supplier No. A352140
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • Drive through flexible curtains for internal doors. PVC strips create a see through flexible curtain. Keeps heat in and reduces cold air loss in chill/freezer rooms for greater temperature control. Provides protection against rain, wind and restricts insect and bird access. Forms a good noise barrier with partial (50%) overlap.
  • Dimensions (H x W): 4000mm x 2500mm

Specifications

Dimensions (L x W) 400 x 250 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.