missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ International Power Supply Barrel Plug with US/EU/UK/AU Adapter Clips

Product Code. 17943872 Shop All Brady Products
Change view
Click to view available options
For Use With (Equipment):
CR2700 Quad Bay Battery Charger
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
17943872 CR2700 Quad Bay Battery Charger Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17943872 Supplier Code Corporation™ Supplier No. 176702
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

International power supply with adapter clips for the US, EU, UK and AU.

  • Barrel plug, 5 V (1 A)

Specifications

Height (Metric) 38.1 mm
Height (English) 1.5 in.
Width (Metric) 76.2 mm
Width (English) 3 in.
Depth (Metric) 63.5 mm
Depth (English) 2.5 in.
For Use With (Equipment) CR2700 Quad Bay Battery Charger
Type Power Supply
Alternate Part Number CRA-P6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.