missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Invertoskop™ Microscope Specimen Holders

Product Code. 10544843
Change view
Click to view available options
Includes:
Mounting frame M
Mounting frame M, Adhesive Scale
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
10544843 Mounting frame M, Adhesive Scale Each
10494232 Mounting frame M Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10544843 Supplier Zeiss™ Supplier No. 4717460000000
  • ONLINE EXCLUSIVE PRICE
    361.20 €
    304.84 € / Pack of 1
    Save 56.36 €
    15% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for a variety of applications

Mounting frame M

471746

  • For microtiter plates
  • 96 positions
  • With adhesive scales

471718

  • Petri dishes dia. 24 to 68mm
  • Slides (max. length 120 mm)

Specifications

Type Mounting Frame M
For Use With (Equipment) Invertoskop microscope
Includes Mounting frame M, Adhesive Scale
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.