missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ dNTP Mix (10 mM ea)

Product Code. 16498753
Change view
Click to view available options
Quantity:
100 μL
1 mL
5 x 1 mL
Unit Size:
100µL
1mL
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
16498753 5 x 1 mL Pack of 5
10748974 1 mL 1mL
10534823 100 μL 100µL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16498753 Supplier Invitrogen™ Supplier No. 18427089
Black Friday Starts Here
Use promo code 27984
View all promotions
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes.

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

TRUSTED_SUSTAINABILITY

Specifications

Concentration 10 mM
Content And Storage dNTP Mix, contains 10 mM each of dATP, dCTP, dGTP, and dTTP (1 x 1 mL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Quantity 5 x 1 mL
Shipping Condition Approved for shipment on Wet or Dry Ice
For Use With (Application) Standard PCR, RT-PCR, Real Time PCR (qPCR)

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.