missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ UltraPure™ Formamide

Product Code. 11518746
Click to view available options
Quantity:
500 g
Unit Size:
500g
This item is not returnable. View return policy

Product Code. 11518746

Brand: Invitrogen™ 15515026

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

UltraPure Formamide is commonly used for denaturing nucleic acids for sequencing gel electrophoresis, electron microscopy, and hybridization.

UltraPure Formamide is commonly used for denaturing nucleic acids for sequencing gel electrophoresis, electron microscopy, and hybridization. A liquid at room temperature, UltraPure Formamide is vacuum distilled and packaged under dry nitrogen and can be used as supplied for many applications within three months of date of purchase. Because the breakdown products of formamide degrade nucleic acids, for sensitive applications formamide should be deionized by treatment with a mixed-bed ion-exchange resin immediately before use.

Order Info

Approved for shipment at Room Temperature or on Wet Ice

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in refrigerator (2–8°C).
For Use With (Application) Cellular Imaging/Nucleic Acid Gel Electrophoresis & Blotting
Product Type Formamide
Product Line UltraPure™
Purity DNase-Free, RNase-Free
Quantity 500 g
Shipping Condition Approved for shipment at Room Temperature or on Wet Ice
Form Liquid

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.