missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ UltraPure™ Guanidine Isothiocyanate Solution

Product Code. 11598746
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11598746 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11598746 Supplier Invitrogen™ Supplier No. 15577018
Follow the Workflow - Explore the Savings
Use promo code 27967
View all promotions
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

UltraPure Guanidine Isothiocyanate Solution consists of 4M guanidine isothiocyanate, 50 mM Tris-HCl (pH 7.5), 25 mM EDTA.

UltraPure Guanidine Isothiocyanate Solution consists of 4M guanidine isothiocyanate, 50 mM Tris-HCl (pH 7.5), 25 mM EDTA. It may be used as part of a protocol, based on the guanidine isothiocyanate procedure for isolating intact mRNA from tissues or cultured cells.

Order Info

Approved for shipment at Room Temperature or on Wet Ice

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in refrigerator (2–8°C).
For Use With (Application) RNA Extraction
Product Type Guanidine Isothiocyanate
Product Line UltraPure
Purity DNase-Free, RNase-Free
Quantity 500 mL
Shipping Condition Approved for shipment at Room Temperature or on Wet Ice
Form Liquid

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.