missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Iodine Determination Flasks with Conical Ground Joint, without Collar

Product Code. p-7222663
Click to view available options
Capacity (Metric):
300 mL
1 L
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10040311

Brand: Lenz Laborglasintrumente 03026070

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With hollow hexagonal stopper NS 29/32
  • With scale (approx. volume /ml)
  • With inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 1 L
Material Duran Glass
No. per Pack 10/Pk.
Standard Taper Joint NS 29/32
Diameter (Metric) Outer 131 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.