missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP™ 6400 Series Thermal Transfer Printer Ribbon

High density ribbon with excellent solvent, high heat and super scratch resistance

Brand:  Brady™ 110381

217.36 EUR valid until 2024-05-31
Use promo code "21724" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12886816

  • 312.00 € / 1 box
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Resin Formulation
  • Black color
Compatible with wide range of printers:
  • IP300, IP600 (F cat.11-878-501)
  • BBP72, BBP81, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Bradyprinter PR Plus, Bradyprinter PR Plus 600, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printers (F cat. 22-500-855)
  • BBP11 (F cat.11-878-521)

Specifications

Specifications

RoHS 2002/95/EC
Resin
1 Ea.
300 m x 109 mm
984 ft.
4.33 in.
2.54 cm
Black
BRADY IP™ Series Label Printer, BradyPrinter i5100
984 ft. x 4.3 in.
300 m x 109 mm (984 ft. x 4.3 in.)
300 m
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers