missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP™ Thermal Transfer Printer Ribbons

Product Code. 10286413 Shop All Brady Products
Change view
Click to view available options
For Use With (Equipment):
BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material:
Resin
Wax
Width (English):
1.57 in.
2.36 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Material Width (English) Unit Size
10286413 IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer Wax 1.57 in. Each
10715556 BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200 Resin 2.36 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10286413 Supplier Brady™ Supplier No. 066030
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Have strong environmental resistance against smearing and chemicals

  • Use with Brady IP Thermal Transfer Printers
  • Sharp-edge print quality to maximize bar code readability
  • Resistant against smearing and chemicals
  • Ribbons include spindle

Order Info

Supplied in 984 ft. (299.92m) rolls.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material Wax
Length (English) 984 ft.
Width (English) 1.57 in.
Length (Metric) 299.9 m
Width (Metric) 40 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Description Black 4300 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Format Ribbon
Includes Spindle
Printable Sides Ink side out
Certifications/Compliance RoHS 2005/618/EC MCV, 2002/95/EC
Quantity 1 Ea.
Alternate Part Number IP-R4306
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.