missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ IPC-N 8 Peristaltic Pump

Product Code. 11947835
Change view
Click to view available options
Flow Rate:
0.0004 to 11 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
11947835 0.0004 to 11 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11947835 Supplier Ismatec™ Supplier No. ISM936D

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combine tubing sizes and formulations to suit your application. Ismatec™ IPC-N Peristaltic Pumps feature automatic occlusion for simplified use, fewer tubing changes and reproducible results.

Multichannel programmable pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow.
  • The four-digit LED display shows flow rate or rpm when pump is running
  • Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings
  • Click’n’go™ cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results
  • Adjustable occlusion cartridges are available separately
  • Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure
Ideal for continuous pumping or for dispensing in any of five modes:
  • Flow rate: 0.0004 to 11 mL/min (depending on tubing size used)
  • By time: 0.1 seconds to 999.9 hours
  • Batches: set delay between dispensed volumes
  • Drip-free: program back-steps to prevent drips
  • Volume displays in mL or μL
Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer.
Remote control capabilities: RS-232 to control all operating functions (DB9 male); 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA for start/stop and autostart via contact closure (DB15 male); footswitch (three-pin DIN port). Monitor speed via analog output.

Specifications

Certifications/Compliance CE Compatibility (EN 61326-1/EN 61010-1), ETL Compatibility (UL 61010A-1 & CAN/CSA C22.2 No. 1010-1)
Channels 8
Description 2-stop color-coded
Control Type Variable Speed
Display Type LED
Enclosure Rating IP30
Flow Rate 0.0004 to 11 mL/min.
Maximum Pressure 14.5 psi (Differential)
Motor Speed 11.25 rpm
Reversible Yes
Finish Paint
Includes Click-n-go Cassettes (POM-C), Driver for LabView Software, Foot Switch, Operating Manual, Power Cord with an IEC 320 Country Specific Female Connector Mains Plug x 1
Material Stainless Steel (Case)
Model IPC-N 8 Peristaltic Pump
Motor Type DC
No. of Rollers 8
Temperature (English) Max. 104°F
Temperature (English) Min 41°F
Temperature (Metric) Max 104°F
Temperature (Metric) Min. +41 °F
Dimensions (L x W x H) 220 x 175 x 130 mm
Overall Length (Metric) 175.26 mm
Overall Width (Metric) 220.98 mm
Overall Height (Metric) 129.54 mm
Voltage 115/230 VAC
Wattage 30 w
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.