missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ IPP Refrigerated Incubator with Peltier Cooling and Twin Display, 53 L, Stainless Steel

Product Code. 13424079 Shop All Memmert Products
Change view
Click to view available options
Voltage:
115/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
13424079 115/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 13424079 Supplier Memmert™ Supplier No. IPP55plus
  • ONLINE EXCLUSIVE PRICE
    4375.00 €
    4114.00 € / Pack of 1
    Save 261.00 €
    5% Off
View all promotions
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Temperature Range: 0°C to 70°C

  • TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-color displays
  • Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
  • Process time does not start until the set temperature is reached
  • German, English, Spanish, French, Polish, Czech, Hungarian language settings
  • Three freely selectable temperature values
  • Temperature (Celsius or Fahrenheit), program time, time zones, summertime/wintertime
  • PRogram stored in case of power failure
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • Visual and acoustic alarm

Specifications

Certifications/Compliance CE
Capacity (Metric) 53 L
Chamber Material Stainless Steel
Material Textured Stainless Steel, Rear Zinc-plated Steel
Plug Type German Type
Temperature Range (Metric) 0°C to 70°C
Type Refrigerated Incubator
Display High-definition TFT-color double display with touchscreen
Includes Works calibration certificate for 10°C and 37°C
No. of Doors 2
Temperature Accuracy 0.1°C
Dimensions (L x W x H) 585 W x 787 H mm
Width (Metric) 585 mm
Width (Metric) Interior 400 mm
Height (Metric) 784 mm
Height (Metric) Interior 400 mm
Depth (Metric) Interior 330 mm
Shipping Weight (Metric) 72 kg
Weight (Metric) 51 kg
Electrical Requirements 115/230 V 50/60 Hz
Voltage 115/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.