missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ IRB 1 Infrared Heater

Product Code. 10409472
Change view
Click to view available options
Temperature (Metric):
700°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Unit Size
10409472 700°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10409472 Supplier Edmund Bühler GmbH™ Supplier No. 6060 000
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Optimally suited for fast heating tasks without open flame up to max. 700°C.

  • Includes basic device with support cross 
  • Max. temperature: 700°C
  • Heating power: 250 W
  • Heating area: 60 x 60mm
  • Total Dimensions (w x d x h): 100 x 105 x 105mm
  • Max. ambient temperature: 30°C

Specifications

Depth (Metric) 105 mm
Height (Metric) 105 mm
Electrical Requirements 230 V, 50/60 Hz
Model IRB 1
Weight (Metric) 0.7 kg
Width (Metric) 100 mm
Product Type Infrared Heater
Temperature (Metric) 700°C
For Use With (Application) Fast heating tasks without open flame up to max. 700°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.