missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Iron Wire Brush

Product Code. 10585411
Change view
Click to view available options
Length (Metric):
260 mm
480 mm
550 mm
1000 mm
Diameter (Metric) Bristle:
30 mm
63 mm
80 mm
For Use With (Application):
For flask
For test tubes
For tubes
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Bristle For Use With (Application) Unit Size
10585411 260 mm 30 mm For test tubes Each
10555221 1000 mm 30 mm For tubes Each
10020821 550 mm 80 mm For flask Each
10192741 480 mm 63 mm For flask Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10585411 Supplier Bochem™ Supplier No. 12312
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made with zincked iron wire. Bochem™ Iron Wire Brush can be used with flasks and test tubes.

  • Iron wire, zincked
  • Natural bristles
  • Used with flasks and test tubes
  • For cleaning flasks and bottles

Specifications

Product Type Brush
Diameter (Metric) Bristle 30 mm
For Use With (Application) For test tubes
Length (Metric) 260 mm
Length (Metric) Brush 120 mm
Material Iron Wire
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.