missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Cleanroom Pen
BIOPHARMA

Product Code. 11956875 Shop All Micronova Products
Change view
Click to view available options
Color:
Black
Blue
Red
Tip Style:
Capped, 0.7 mm Point Tip
Retractable, 0.7 mm Point Tip
Unit Size:
Pack of 100
Pack of 12
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Tip Style unitSize
11956875 Black Capped, 0.7 mm Point Tip Pack of 100
11966875 Blue Capped, 0.7 mm Point Tip Pack of 100
13147726 Blue Retractable, 0.7 mm Point Tip Pack of 12
13107726 Red Capped, 0.7 mm Point Tip Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Artikelnummer. 11956875 Lieferant Micronova™ Lieferanten-Nr. PEN01IR
Nur noch null auf Lager
Zum Warenkorb hinzufügen
Edge
Zum Warenkorb hinzufügen

Low-sodium, indelible ink ballpoint pens feature a unique polypropylene barrel that limits particle generation and holds up to IPA, bleach, and phenol wipe downs. Available irradiated, capped or click versions, and with black, blue or red ink.

Low-sodium ink

The Micronova Irradiated Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.

  • Ball point cleanroom pens with indelible, low sodium ink
  • Designed for documentation and labeling in cleanrooms
  • White, high-density polypropylene barrel
  • Holds up to IPA, bleach and phenol wipe downs
  • Capped or Retractable options available
  • Black, blue or red ink
  • Available gamma irradiated for aseptic environments

Spezifikation

Material HDPE
Ruled No
Color Black
Cover Color White
Cover Material HDPE
Description Capped
Dimensions (L x W x H) 5.75 x 0.375 x 0.375 in.(14.6 x 0.953 x 0.953 cm)
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Width (English) 0.375 in.
Width (Metric) 0.953 cm
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Irradiation and Certificate of Conformance
Diameter (English) Outer 0.375 in.
Diameter (Metric) Outer 0.953 cm
Disposable Reusable
For Use With (Application) Cleanroom and Aseptic Environment Documentation and Labeling
Packaging 10 pens/bag, double bagged
Product Type Cleanroom Pen
Quantity 10/Pk. 100/Cs
Size 8 x 8 x 8 in.
Sterility Sterile
Tip Style Capped, 0.7 mm Point Tip
Weight (English) 2 lb.
Weight (Metric) 0.907 kg
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.