missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Cleanroom Sponges

Product Code. 32236957 Shop All Micronova Products
Change view
Click to view available options
Material:
Polyester Mesh over Urethane Foam
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
32236957 Polyester Mesh over Urethane Foam Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32236957 Supplier Micronova™ Supplier No. SP6846IR
  • ONLINE EXCLUSIVE PRICE
    468.00 €
    386.47 € / Pack of 24
    Save 81.53 €
    17% Off
 Restricted Item
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.

The Micronova Cleanroom Sponges are available in a wide range of material covers, securely sewn over various shapes and sizes of cleanroom approved, reticulated urethane foam interiors. Available gamma irradiated for aseptic areas.

  • A range of cleanroom sponges
  • Durable, reusable and absorbent
  • Covers available in a variety of fabrics for specialized cleaning:
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal, FDA approved for indirect food contact.
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface.
    • Microfiber — 80% Polyester, 20% Polyamide, high absorbency and superior cleaning.
    • NovaCel — Solid white, super absorbent PVA for lapping and polishing in wafer manufacture.
    • NovaLite — Absorbent chamois fabric with good friction resistance.
    • PVA — High absorbency with quick drying properties.
  • Available gamma irradiated for aseptic areas
  • Hold up to strong disinfectants
  • Autoclavable

Specifications

Product Type Sponge
Color-coded No
Handle Type None
Sterility Sterile
Autoclavable Autoclavable
Color White
Dimensions (L x W) 15.2 x 10.2 cm (6 x 4 in.)
Disposable Reusable
For Use With (Application) Super Abosorbent and Superior Cleaning, for Use with Strong Disinfectants and Suitable for Steam Sterilization
Height (English) 0.5 in.
Length (English) 6 in.
Length (Metric) 15.2 cm
Material Polyester Mesh over Urethane Foam
Width (English) 4 in.
Width (Metric) 10.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.