missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Irradiated Cleanroom Vinyl Tape

Product Code. 16225162 Shop All Fisherbrand Products
Click to view available options
Color:
Transparent
White
Dimensions (LxW):
36 yd. x 0.5 in.
36 yd. x 0.5 in.)
36 yd. x 0.75 in.
36 yd. x 1 in.
36 yd. x 2 in.
Unit Size:
Pack of 16
Pack of 24
Pack of 36
This item is not returnable. View return policy

Product Code. 16225162

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Irradiated vinyl cleanroom tape with low particulate and bio-burden counts that is ideal for media preparation, batching, color coding, packaging, and other applications within the lab, sterile processing and clean construction areas.

  • Irradiated vinyl cleanroom tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind.
  • Processed in a clean environment, this tape is designed for light industrial use, clean construction, and sterile processing areas.
  • Conformable with rubber adhesive.
  • Forms a strong bond with plastics, polymers, and stainless steel.
  • Does not leave adhesive residue when removed.
  • Ideal for media preparation, batching, color coding with cleanroom pen.
  • 3 inch plastic core.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Processing, NIKA - FDA, CID, Complies with Federal Specification PPP-T-66Eand CID A-A 1689A
Adhesive Type Rubber
Coating Vinyl
Color Transparent
Finish Semi-gloss
Format Roll
Material Vinyl
Product Type Cleanroom Tape
Sterility Sterile
For Use With (Application) Plate sealing, marking and color coding in aseptic environments
Includes 3 in. Plastic Core
Quantity 24/Cs.
Size (English) 8 x 8 x 8 in.
Size (Metric) 20.32 x 20.32 x 20.32 cm
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (LxW) 36 yd. x 0.5 in.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.