missing translation for 'onlineSavingsMsg'
Learn More

Micronova Irradiated Cleanroom Vinyl Tape

Product Code. 30713321 Shop All Micronova Products
Change view
Click to view available options
Width (Metric):
12.7 mm
19.05 mm
Unit Size:
Pack of 16
Pack of 24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
30713321 19.05 mm Pack of 16
30694876 12.7 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30713321 Supplier Micronova Supplier No. CR10034WHIRM
  • ONLINE EXCLUSIVE PRICE
    367.00 €
    340.77 € / Pack of 16
    Save 26.23 €
    7% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rubber, clean-peel adhesive conformable and ideal for media preparation, batching, color-coding and packaging in critical and aseptic processing applications

  • Designed to limit particulate and bio-burden counts in critical and aseptic processing applications
  • Ideal for sealing curved and irregular surfaces
  • Synthetic rubber adhesive ensures clean peel from wafer cartridges and most cleanroom work surfaces
  • Ultra processed, pressure-sensitive
  • Low particulate and bio-burden counts
  • Good for clean construction areas
  • Can be written on with cleanroom pen
  • Cleanroom processed and wound on plastic core
  • Supplied with full certification of irradiation and lot traceability
  • Individually double bagged
  • Roll length: 33 m (36 yd.)

Specifications

Autoclavable Autoclavable
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Matte
Format Roll
Material Vinyl
Product Type Tape
Sterility Non-sterile
Latex Free Yes
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.