missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Irradiated Polyethylene Cleanroom Tape

Product Code. 16275152 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Transparent
White
Width (English):
0.75 in.
1 in.
2 in.
Unit Size:
Pack of 16
Pack of 24
Pack of 36
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Unit Size
16275152 Transparent 1 in. Pack of 36
16215162 White 0.75 in. Pack of 16
16285152 White 1 in. Pack of 36
16295152 White 2 in. Pack of 24
16205162 Transparent 0.75 in. Pack of 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16275152
  • ONLINE EXCLUSIVE PRICE
    733.00 €
    531.43 € / Pack of 36
    Save 201.57 €
    27% Off
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This irradiated, polyethylene cleanroom tape, with low particulate and bio-burden counts, is ideal for sealing, color coding and marking in aseptic areas.

The Fisherbrand Irradiated Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications within the lab and sterile processing areas.

  • Irradiated, pressure-sensitive polyethylene tape
  • Ideal for sealing, color coding and marking in aseptic areas
  • Excellent for clean construction areas
  • Cleanroom processed and wound on a 3-inch plastic core
  • Supplied with full certification of irradiation and lot traceability
  • Individually double bagged
  • Available in a range of widths
  • Roll length: 33 m (36 yd.)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Color Transparent
Material Polyethylene
Sterility Sterile
For Use With (Application) Plate sealing, marking and color coding in aseptic environments
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 33 m x 25.4 mm (36 yd. x 1 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.