missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Extension Pump Tubing, PharMed™ BPT
Description
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.035 in. |
| Diameter (Metric) Inner | 0.89 mm |
| Material | PharMed BPT |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.4 m |
| For Use With (Application) | Ismatec pumps |
| Tubing Size | 0.89 mm x 30.4 m L |
| Color | Tan |
| Product Type | Extension Pump Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?