missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Reglo Digital Miniflex Pumps

Product Code. 16426649
Change view
Click to view available options
Flow Rate:
0.004 to 190 mL/min.
0.004 to 365 mL/min.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
16426649 0.004 to 365 mL/min. Each
16436649 0.004 to 190 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16426649 Supplier Ismatec™ Supplier No. 7801840
  • ONLINE EXCLUSIVE PRICE
    3968.80 €
    3779.25 € / Pack of 1
    Save 189.55 €
    4% Off
View all promotions
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Versatile pumps with an intuitive touch-screen interface for accurate low-flow fluid delivery.

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive™, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Miniflex pump head accepts continuous tubing for clean, uninterrupted fluid paths

Specifications

Channels 1
Control Type Digital Variable Speed
Display Type Touchscreen
Enclosure Rating IP31
Flow Rate 0.004 to 365 mL/min.
Maximum Pressure Dependent on tubing
Motor Speed 0.1 to 350 rpm
Reversible Yes
External Control RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
Includes Pump drive, pump head, and power adapter with 6 ft. (1.8 m) line cord
Material ABS Plastic and Aluminum
Dimensions (L x W x H) 22.9 x 14.7 x 15.7 cm
Electrical Requirements 90 to 260 VAC
Voltage 90/260 VAC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.