missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Reglo Digital Multichannel Pumps

Product Code. 16496639
Change view
Click to view available options
Flow Rate:
0.0001 to 38 mL/min.
0.0002 to 57 mL/min.
0.0002 to 68 mL/min.
Channels:
2
4
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Channels unitSize
16496639 0.0002 to 68 mL/min. 4 Each
16406649 0.0002 to 57 mL/min. 4 Each
16416649 0.0001 to 38 mL/min. 4 Each
16466639 0.0002 to 68 mL/min. 2 Each
16486639 0.0001 to 38 mL/min. 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16496639 Supplier Ismatec™ Supplier No. 7801820
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Versatile multichannel pumps with an intuitive touch-screen interface for accurate low-flow fluid delivery.

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive™, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Cassette pump models accept 3-stop tubing for easy loading and secure retention

Specifications

Channels 4
Control Type Digital Variable Speed
Display Type Touchscreen
Enclosure Rating IP31
Flow Rate 0.0002 to 68 mL/min.
Maximum Pressure Dependent on tubing
Motor Speed 0.1 to 160 rpm
Reversible Yes
External Control RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
Includes Pump drive, pump head, cassettes, and power adapter with 6 ft. (1.8 m) line cord
Material ABS Plastic and Aluminum
No. of Rollers 6
Dimensions (L x W x H) 22.1 x 14.7 x 15.7 cm
Electrical Requirements 90 to 260 VAC
Voltage 90/260 VAC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.