missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO 7010 Sign - Evacuation assembly point
Description
- Polypropylene
- For indoor and outdoor use
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC E007-200x200-PP-CRD/1 |
| Material | Polypropylene |
| For Use With (Application) | Indoor and Outdoor |
| Height (Metric) | 200 mm |
| Thickness | 1.501 mm |
| Width (Metric) | 200 mm |
| Temperature Range (Metric) | -40°C to 120°C |
| Length (Metric) | 200 mm |
| Shape | Square |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?