missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO 7010 Sign - Warning, Hot surface

Product Code. 15664737
Change view
Click to view available options
Height (Metric):
87 mm
173 mm
Width (Metric):
100 mm
200 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) unitSize
15664737 87 mm 100 mm Each
15674737 173 mm 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15664737 Supplier Brady™ Supplier No. 828839
  • ONLINE EXCLUSIVE PRICE
    6.25 €
    5.98 € / Pack of 1
    Save 0.27 €
    4% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Prevent costly accidents with ISO 7010 safety signs for optimal impact and recognizability.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC W017-Tri 100-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 87 mm
Thickness 1.501 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40°C to 120°C
Shape Triangular
Languages Global
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.