missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign - Disinfect Surface, French

Product Code. 30280589 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
150 x 50 mm
148 x 210 mm
210 x 297 mm
297 x 105 mm
297 x 420 mm
450 x 150 mm
600 x 200 mm
Material:
Aluminum
Laminated Polyester
Polypropylene
Unit Size:
Each
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Material Unit Size
30280589 150 x 50 mm Aluminum Each
30280536 150 x 50 mm Laminated Polyester Each
30280515 297 x 105 mm Laminated Polyester Each
30280477 450 x 150 mm Laminated Polyester Each
30280556 600 x 200 mm Laminated Polyester Each
30280407 148 x 210 mm Laminated Polyester Each
30280521 210 x 297 mm Laminated Polyester Each
30280496 297 x 420 mm Laminated Polyester Each
30280417 150 x 50 mm Polypropylene Each
30280415 297 x 105 mm Polypropylene Each
30280436 450 x 150 mm Polypropylene Each
30280569 600 x 200 mm Polypropylene Each
30280446 148 x 210 mm Polypropylene Each
30280551 210 x 297 mm Polypropylene Each
30280541 297 x 420 mm Polypropylene Each
30280475 297 x 105 mm Aluminum Each
30280437 450 x 150 mm Aluminum Each
30280452 148 x 210 mm Aluminum Each
30280576 210 x 297 mm Aluminum Each
30280401 297 x 420 mm Aluminum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 30280589 Supplier Brady™ Supplier No. 323281
  • ONLINE EXCLUSIVE PRICE
    20.35 €
    19.57 € / Pack of 1
    Save 0.78 €
    3% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sign to signify that the surface must be disinfected. Text is in French.

  • Sign compliant to ISO 7010

Specifications

Certifications/Compliance ISO 7010; Compliant with Directive 2011/65/EU and 2015/863
Alternate Part Number M/M062/FR808/ALU-150x50-1
Grade M062
Material Aluminum
Quantity 1 Ea.
Mounting Type Surface Mount, Wall Mount
For Use With (Application) Facility Identification, Safety Identification
Height (English) 1.97 in.
Height (Metric) 50 mm
Thickness 1 mm
Width (English) 5.91 in.
Width (Metric) 150 mm
Temperature Range (Metric) -40°C to +140°C
Shape Rectangular
Temperature Range (English) -40°F to +284°F
Languages French
Dimensions (L x W) 150 x 50 mm
Displayed Text Désinfectez la surface
Product Type Personal Hygiene Sign
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.